Select Country and Language Canada / French
Changer de pays
P120-001-2 | TRIPP LITE

TRIPP LITE | P120-001-2 | Connect two VGA monitors to a single DVI-I port

  • Réf. fabricant P120-001-2
  • PART #642495
Type: COUPLERS
Description

Tripp Lite's P120-001-2 DVI to 2 x VGA splitter allows you to attach two VGA enabled devices, such as monitors and projectors, to your computer's DVI-I port. DVI-I enabled computers are capable of outputting both Analog and Digital signals, so the splitter is perfect for connecting VGA LCD monitors, projectors simultaneously. (For splitting to two DVI-enabled monitors, use Tripp Lite P564-001). Fully molded construction and double-shielding ensures long life and high performance. Supports video resolutions up to 2048 x 1536.

Caractéristiques
  • RoHS Compliant
Applications

Superior video quality; supports video resolutions up to 2048 x 1536

Spécifications
  • Fully molded construction and double-shielding ensures long life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires