Select Country and Language Canada / French
Changer de pays
P120-06N-ACT | TRIPP LITE

TRIPP LITE | P120-06N-ACT | Actively converts a DVI-D digital signal for use with an analog VGA monitor

  • Réf. fabricant P120-06N-ACT
  • PART #642496
Type: COUPLERS
Description

Tripp Lite's P120-06N-ACT, Active DVI-D to VGA converter / adapter, allows you to utilize VGA display devices, such as monitors and projectors, when only a DVI-D Digital computer video port is available. No software or drivers are required...simply plug and play. For low-powered motherboard based DVI-D ports, a USB port and cable are provided to supply additional power to the adapter. Built in DVI cable pigtail negates the need for an additional DVI cable. Supports VGA cable distances up to 100ft.

Caractéristiques
  • RoHS Compliant
Applications

Includes a Micro USB port for applications where power is needed

Spécifications
  • Supports VGA cables up to 100 ft.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires