Select Country and Language Canada / French
Changer de pays
P131-06N-MICROA | TRIPP LITE

TRIPP LITE | P131-06N-MICROA | Send video and audio from a Micro HDMI device to a VGA Display / Speakers

  • Réf. fabricant P131-06N-MICROA
  • PART #642503
Type: COUPLERS
Description

Tripp Lite P131-06N-MICROA allows you to connect a device with Micro HDMI output, such as a Laptop, Tablet, or SmartPhone, to VGA display devices plus Audio, such as Projectors, Monitors, and speakers. Supports resolutions up to 1920x1080 ( 1080p ), at distances up to 100-ft. Small, compact design...completely Plug-and-Play. Features a Micro USB port in the event that power is needed.

Caractéristiques
  • Features a Micro USB port in the event that additional power is needed
Applications

Plug-and-Play

Spécifications
  • Supports distances up to 100-ft.
Infos techniques et normes

6inch cable length between Micro HDMI and VGA pod

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires