Select Country and Language Canada / French
Changer de pays
P136-000-1 | TRIPP LITE

TRIPP LITE | P136-000-1 | Connect a HDMI monitor to a computer with a Displayport output

  • Réf. fabricant P136-000-1
  • PART #642511
Type: COUPLERS
Description

Tripp Lite's P136-000-1 Compact Displayport (Male) to HDMI (Female) Adapter allows you to connect a computer with a Displayport output to an HDMI monitor. Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p. Fully-molded design ensures a long life of enjoyment. The P136-000-1 is a passive adapter and requires that the connected computer has a DP++ ( DisplayPort ++ ) port, which allows HDMI and DVI signals to be passed through; check the documentation for your Displayport source for compatibility.

Caractéristiques
  • The P136-000 is a Passive adapter, and requires that the connected computer has a DP++ ( Displayport ++ ) port, which allows HDMI and DVI signals to be passed through; check the documentation for your Displayport source for compatibility.
Applications

The P136-000-1 supports transmission of an audio signal as long as it is supported by the Displayport source. Check the documentation for your Displayport source for compatibility.

Spécifications
  • Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p
Infos techniques et normes

HDCP compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires