Select Country and Language Canada / French
Changer de pays
P137-06N-HD-UHD | TRIPP LITE

TRIPP LITE | P137-06N-HD-UHD | Connect a UHD HDMI TV to a Mac or PC with a Mini Displayport output

  • Réf. fabricant P137-06N-HD-UHD
  • PART #642515
Type: COUPLERS
Description

Tripp Lite's P137-06N-HD-UHD, Mini Displayport 1.2 Male to UHD HDMI Female adapter, allows you to connect a Mac or PC with a Mini Displayport output to a UHD 4K HDMI TV. Compatible with the Thunderbolt port on Mac computers. Supports computer video resolutions up to 4Kx2K, 3840x2160 (24Hz or 30Hz). Fully molded ends ensure long life enjoyment. The P137-06N-HD-UHD is a Passive adapter, and requires that the connected computer has a DP++ ( DisplayPort ++ ) port, which allows HDMI and DVI signals to be passed through; check the documentation for your Mini Displayport source for compatibility.

Caractéristiques
  • HDCP compliant
Applications

Plug-and-play convenience - no drivers or software needed

Spécifications
  • Displayport 1.2 compliant
Infos techniques et normes

The P137-06N-HDMI supports transmission of an audio signal as long as it is supported by the Mini Displayport source. Check the documentation for your Mini Displayport source for compatibility.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires