Select Country and Language Canada / French
Changer de pays
P137-06N-VGA | TRIPP LITE

TRIPP LITE | P137-06N-VGA | Connect a VGA monitor to a Mac or PC with a Mini Displayport output

  • Réf. fabricant P137-06N-VGA
  • PART #642517
Type: COUPLERS
Description

Tripp Lite's P137-06N-VGA Mini-Displayport to VGA Adapter allows you to connect a Mac or PC with a Mini-Displayport output to a VGA monitor. Compatible with the Thunderbolt port on Mac computers. Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p. Fully-molded ends ensure long life enjoyment. It features a simple plug and play design with an integrated chip that converts the digital Mini-Displayport signal to analog VGA; no drivers or setup needed. Simply plug the adapter into your Mini-Displayport source and connect your VGA cable between it and your monitor.

Caractéristiques
  • Supports up to 36-bit Deep Color (12 bits per channel)
Applications

Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p

Spécifications
  • Plug-and-play convenience - no drivers or software needed
Infos techniques et normes

Compatible with the Thunderbolt port on Mac computers such as the MacBook Pro and MacBook Air

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires