Select Country and Language Canada / French
Changer de pays
P1600 | VIDEOLARM

VIDEOLARM | P1600 | Standard 16 ft. Steel Pole for security cameras; RoHS: Y

  • Réf. fabricant P1600
  • PART #321281
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: POLE
Voltage/Current Type: 115 VAC
Description

The P1600 and P1800 represent the industry standard in camera poles. They are rugged, corrosion resistant, and designed to meet common requirements for aesthetics. The P1600 is a heavy duty, 16 square steel pole designed to accept cameras and housings from a wide variety of manufacturers. It is constructed from 4 4 .25 extruded aluminum tubing, and comes complete with access panels on top and bottom. A 20" transformer base is available, raising the pole height to 18. The 18 version comes with (P1800) or without (P1800TB) a NEMA box. NEMA box includes terminal strip, 115 transformer, and surge protection. All models are capable of supporting up to 200 lbs.

Must be a reseller to purchase this product

Caractéristiques
  • Raises camera 15 feet
  • Supports up to 200 lbs
  • Constructed of heavy-gauge steel for maximum stability
  • Durable powder coat finish
  • Optional NEMA box includes terminal strip, 115 transformer and surge protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires