Select Country and Language Canada / French
Changer de pays
P166-001-A | TRIPP LITE

TRIPP LITE | P166-001-A | Cleans up Home Theater installations by hiding HDMI Cables

  • Réf. fabricant P166-001-A
  • PART #642536
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Description

Tripp Lite's P166-001-A HDMI Display-side Wallplate with Signal Booster increases the distance a 1080p (24Hz) signal can be transmitted beyond the recommended 16 ft. (5 m.). It supports video resolutions up to 1080p, and a maximum distance of 150 ft. from the source. Use P568-Series HDMI cables in most applications. When extending a 1080p (24Hz) signal more than 75 ft., use cable made with 24Awg wiring, such as the P568-100-HD. (Lengths over 100 ft. are available from Tripp Lite as a custom order) 24Awg HDMI cable is also needed when extending a 3D signal more than 50 ft.. A 3D signal can be extended up to 125 ft. using 24Awg HDMI cable. Simply connect the longer cable between the source and the P166-001-A, and the shorter cable (16 ft. or less) between the adapter and the monitor. Software or drivers are not required. HDCP compliant.

Caractéristiques
  • When extending a 1080p (24 Hz) signal more than 75 ft., use cable made with 24Awg wiring, such as the P568-100-HD. (Lengths over 100 ft. are available from Tripp Lite as a custom order)
Applications

Use P568-Series HDMI cables in most applications

Spécifications
  • Extend a 1080p (24Hz) HDMI signal up to 150 ft. from the source
Infos techniques et normes

24Awg HDMI cable is also needed when extending a 3D signal more than 50 ft.. A 3D signal can be extended up to 125 ft. using 24Awg HDMI cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires