Select Country and Language Canada / French
Changer de pays
P166-001-P | TRIPP LITE

TRIPP LITE | P166-001-P | Cleans up Home Theater installations by hiding HDMI Cables

  • Réf. fabricant P166-001-P
  • PART #642537
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Description

With Tripp Lite's HDMI Send/Receive Pass-Through Wallplate, you can now hide that HDMI cable that's connected to the Flat Screen HDTV hanging on the wall, by running the cable behind the wall and into the back of the faceplate. Then connect a cable from your DVR or SAT box into the front of the faceplate - no unsightly cable dangling down from your TV. If your DVR or SAT box is located a long distance from the HDTV, use Tripp Lite's P166-001-A, Active wallplate with signal booster.

Caractéristiques
  • When extending a 1080p (24Hz) signal more than 75 ft., use cable made with 24Awg wiring, such as the P568-100-HD. (Lengths over 100 ft. are available from Tripp Lite as a custom order)
Applications

HDMI Female/Female connection

Spécifications
  • Standard electrical outlet size
Infos techniques et normes

24Awg HDMI cable is also needed when extending a 3D signal more than 50 ft.. A 3D signal can be extended up to 125 ft. using 24Awg HDMI cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires