Select Country and Language Canada / French
Changer de pays
P19RP16UP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | P19RP16UP | Panel, Rack Mounting, Size/Dims: 16Ux19.00, Material/Finish: Steel/LtGray

  • Réf. fabricant P19RP16UP
  • PART #653031
Description

Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong h oles positioned at EIA standard spacing. Mounting hardware is sold separately.