Select Country and Language Canada / French
Changer de pays
P1SC4ZRRZZZ002M | ORTRONICS

ORTRONICS | P1SC4ZRRZZZ002M | Single-mode Pigtail, 6-Fiber, 900 µm, SC-UPC, 2 Meters

  • Réf. fabricant P1SC4ZRRZZZ002M
  • PART #352696
Connector Type: SC - OTHER
Fiber Type: OS1
Length: 2 M : 6.56 FT.
Number of Fibers: 6 FIBER
Type: PATCH CORDS
Description

Ortronics has selected the best connectors in the industry for our fiber system components. Ortronics Fiber Assemblies can be ordered in various lengths and are available either in multimode or single-mode fiber with any standard ceramic connector incl uding ST, FC, LC & SC. When high density is required, Ortronics recommends the duplex MT-RJ and LC based products. Formally product number OR-626SC4ZR-RZ002M.

Caractéristiques
  • All common fiber types offered: Provides industry leading performance and assures compliance to common industry standards.
  • Industry leading guarantee of 0.50 dB or better (versus TIA/EIA 568B.3 requirement of 0.75 dB): Supports robust low loss fiber o ptic transmission in structured cabling systems.
  • 100% visual inspection: Ensures that all polished surfaces are free from defects.
  • 100% Insertion Loss testing, test report included: Ensures low loss connections.
Spécifications
  • Connector Type End One: SC-UPC
  • Connector Type End Two: Unterminated
  • Jacket Color: Yellow
  • Length Metric: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires