Select Country and Language Canada / French
Changer de pays
P1SF4ZRGZZZ001M | ORTRONICS

ORTRONICS | P1SF4ZRGZZZ001M | 50/125 Multimode Pigtail, 6-fiber, 900µm, LC-PC, 1 meter

  • Réf. fabricant P1SF4ZRGZZZ001M
  • PART #352692
Connector Type: LC - PIGTAIL
Fiber Type: OM3
Length: 1 M : 3.28 FT.
Number of Fibers: 6 FIBER
Type: PIGTAIL
Description

50/125 Multimode Pigtail, 6-fiber, 900µm, LC-PC, 1 meter. Former product number: OR-626SF4ZR-GZ001M

Caractéristiques
  • All common fiber types offered: Provides industry leading performance and assures compliance to common industry standards.
  • Industry leading guarantee of 0.50 dB or better (versus TIA/EIA 568B.3 requirement of 0.75 dB): Supports robust low loss fiber optic transmission in structured cabling systems.
  • 100% visual inspection: Ensures that all polished surfaces are free from defects.
  • 100% Insertion Loss testing, test report included: Ensures low loss connections.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires