Select Country and Language Canada / French
Changer de pays
P23SH6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | P23SH6 | Fixed Shelf, 579x443mm, Size/Dims: fits 23 in Rack A, Material/Finish: Steel/LtGray

  • Réf. fabricant P23SH6
  • PART #653063
Description

Fixed Shelves mount to the front and back rack angles. The shelf is 14 gauge steel with adjustable 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light-g ray polyester powder paint. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.