Select Country and Language Canada / French
Changer de pays
P2RHK-120 | SYSTEM SENSOR

SYSTEM SENSOR | P2RHK-120 | Horn/Strobe, 120 V AC Selectable Output, Outdoor, Wall Mount, with Backbox, Red

  • Réf. fabricant P2RHK-120
  • PART #674279
Description

The SpectrAlert Advance selectable-output outdoor 120V horn/strobe is rich with features guaranteed to cut installation times and maximize profits.

Must be a reseller to purchase this product.

Caractéristiques
  • Plug-in design
  • Field selectable candela settings: 135, 150, 177, 185
  • Tamper resistant construction
  • Outdoor products rated from -40ºF to 151ºF
  • Regulated 120 V AC
  • Rotary switch for horn tone and three volume selections
  • Outdoor products listed to UL 1(strobe) and UL 464 (horn) outdoor requirements
  • Outdoor products rainproof per UL 50 (NEMA 3R)
  • Weatherproof back box included
  • Single screw attachment
  • Horn/strobe, 120 V AC adapter mounting plate, and weatherproof back box included
  • Listed for ceiling wall mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires