Select Country and Language Canada / French
Changer de pays
P3048K101 | SUPERIOR ESSEX

SUPERIOR ESSEX | P3048K101 | 3mm Microarray Breakout Fiber Cable, OFNR Riser, 48-Fibers TeraFlex Bend Resistant Single-mode OS2 G.657.A1, Aqua Jacket

  • Réf. fabricant P3048K101
  • PART #371-SUPOS2-LTDFO3-48
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Description

The 3 mm Microarray Breakout cable from Superior Essex is designed for high performance in a small package. The premises loose tube design consists of 12-fiber 3 mm microarray interconnect cable subunits, each of which contain twelve 250 micron fibers. The aramid yarns inside the subunit allow the subunit to be crimped directly onto an MTP/MPO connector. The 3 mm subunits are stranded around a central strength element that is both flexible and robust enough to pass backbone installation requirement s. The stranded subunits are held to the strength element core by binder yarns and/or tapes ensuring excellent temperature performance. Finally, a RoHS-compliant flexible jacket protects the core from the rigors of installation while providing riser or plenum fire protection. The cable is available with TeraFlex single-mode, and laser-optimized 50/125 micron 10G/150 (OM2+), 10G/300 (OM3) and 10G/550 (OM4) multimode fiber types.

Caractéristiques
  • UL Certified Environmental Product Declaration (EPD)
  • Contributes toward 1 LEED point under the Material and Resources credit (MRc)
  • Health Product Declaration(TM)(HPD(TM))
  • 12-fiber 3 mm loose tube interconnect subunits
  • Connects directly to MTP/MPO 12iber array connectors
  • Meets or exceeds ICEA 83-596-2001 and GR-409-CORE requirements for interconnect subunits and
  • trunk cable
  • Worry-free installation and performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires