Select Country and Language Canada / French
Changer de pays
P318-006-MF | TRIPP LITE

TRIPP LITE | P318-006-MF | Molded strain-relief prevents the cable from being bent at sharp angles at the TRRS connectors to minimize the stress at the plug termination point

  • Réf. fabricant P318-006-MF
  • PART #642562
Lengths: 6 FT. : 1.83 M

Tripp Lite P318-006-MF extends the connection distance between your iPhone, mobile phone or computer headset by 6 ft. The cable features a 4-ring 3.5mm (1/8" TRRS) MALE on one end and a 3.5mm (1/8" TRRS) FEMALE on the other. To ensure long-lasting performance, this high-quality 3.5mm audio extension cable features molded PVC strain relief at each of the connectors, which prevents the cable termination points from bending at sharp angles, in turn reducing the risk of cable damage.

  • 90% Spiral Wrapped Connector provides shielding against EMI and RFI interference

Nickel-plated connectors

  • 4-pole 3.5mm male/female connectors with molded PVC strain relief
Infos techniques et normes

Length: 2 meters (6 ft)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires