Select Country and Language Canada / French
Changer de pays
P4024MGB1 | SUPERIOR ESSEX

SUPERIOR ESSEX | P4024MGB1 | 3mm Microarray Breakout Fiber Cable, OFNP Plenum, 24-Fibers TeraFlex Bend Resistant Laser Optimized 50/125 OM2, Aqua Jacket

  • Réf. fabricant P4024MGB1
  • PART #370-SUPOM2-LTDFO3-24
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Description

Discontinued by the manufacturer, for the suggested replacement see OM3 version 370-SUPOM3-LTDFO3-24 or OM4 version 370-SUPOM4-LTDFO3-24.

The 3 mm Microarray Breakout cable from Superior Essex is designed for high performance in a small package. The premises loose tube design consists of 12-fiber 3 mm microarray interconnect cable subunits, each of which contain twelve 250 micron fibers. Th

Caractéristiques
  • UL Certified Environmental Product Declaration (EPD)
  • Contributes toward 1 LEED point under the Material and Resources credit (MRc)
  • Health Product Declaration(TM)(HPD(TM))
  • 12-fiber 3 mm loose tube interconnect subunits
  • Connects directly to MTP/MPO 12ibe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires