Select Country and Language Canada / French
Changer de pays

APC BY SCHNEIDER ELECTRIC | P4GC | APC Power-Saving Timer Essential SurgeArrest, 4 Outlet Wall Tap, 120V

  • Réf. fabricant P4GC
  • PART #419204
Number of Outlets: 4
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • LCD timer - Saves power by automatically turning equipment ON and OFF based on six preset time programs, select the exact time and day of the week that your equipment receives power from the "Controlled by Timer" outlets and prevent unnecessary electricity waste
  • Compact size - Easily mounts in tight spaces; allows installation in close proximity to the protected equipmment, enhancing surge suppresion perfomance
  • EMI and RFI noise filtering - Reduces line noise that can cause data loss and keyboard errors
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Fail safe mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges, APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through an electric surge protector, lower IEEE let-through ratings indicate better protection and performance; the APC essential SurgeArrest series offers optimal performance with a let-through rating of less than 330 Volt for North american products and a rating of less than 15% for products sold worldwide, all APC products comply with local agency safety requirements, including UL in north america and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment
  • Protection working indicator - SurgeArrest will warn you if it
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires