Select Country and Language Canada / French
Changer de pays
P4WUSB | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | P4WUSB | APC Essential SurgeArrest 4 Outlet Wall Mount with USB, 120V

  • Réf. fabricant P4WUSB
  • PART #426832
Number of Outlets: 4
Type: STAND ALONE PDU
Caractéristiques
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • EMI and RFI noise filtering - Reduces line noise that can cause data loss and keyboard errors
  • IEEE let-through rating and UL 1449 compliance - The 'Institute of Electrical and Electronics Engineers' (IEEE) let-through voltage rating is based on a test that subjects a surge protector to a 6000 volt spike, the rating equates to the amount of excess voltage that reaches connected equipment; the lower the number, the better the performance of the surge protector is, underwriter's laboratory's UL1449 surge protection safety standard uses these ratings to help users gauge performance, UL's best transient voltage surge suppressor (TVSS) let-through voltage rating is "300 Volt"
  • Fail safe mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges, APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through an electric surge protector, lower IEEE let-through ratings indicate better protection and performance; the APC essential SurgeArrest series offers optimal performance with a let-through rating of less than 330 Volt for North american products and a rating of less than 15% for products sold worldwide, all APC products comply with local agency safety requirements, including UL in north america and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Protection w
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires