Select Country and Language Canada / French
Changer de pays
P500-075 | TRIPP LITE

TRIPP LITE | P500-075 | Superior molded cables with foil and braid shielding for maximum EMI/RFI protection

  • Réf. fabricant P500-075
  • PART #642574
Lengths: 75 FT. : 22.86 M
Description

Tripp Lite's 75 foot XVGA/SVGA/VGA monitor extension cable is the gold standard in video cables. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both the high density DB15 male and high density DB15 female connectors are molded and have integral strain relief to ensure they last a long time.

Caractéristiques
  • HD15 male to HD15 female molded connectors
Applications

Gold-plated connectors and gold-plated copper contacts assure excellent conductivity

Spécifications
  • Up to 2048 x 1536 resolution support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires