Select Country and Language Canada / French
Changer de pays
P501-050 | TRIPP LITE

TRIPP LITE | P501-050 | Two-piece design runs through conduit or other tight areas

  • Réf. fabricant P501-050
  • PART #642576
Lengths: 50 FT. : 15.24 M
Description

Tripp Lite's 50 ft. XVGA/SVGA/VGA Easy Pull Monitor Extension Cable with Connectors makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HD15 connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is re-attached. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both the high density DB15 male and high density DB15 female connectors are molded and have integral strain relief to ensure they last a long time.

Caractéristiques
  • HD15 male to HD15 female molded connectors
Applications

RGB 75-ohm coax construction for maximum video resolution

Spécifications
  • Superior molded cables with foil and braid shielding for maximum EMI/RFI protection
Infos techniques et normes

Supports resolutions up to 1600 x 1200

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires