Select Country and Language Canada / French
Changer de pays
P502-025-RA | TRIPP LITE

TRIPP LITE | P502-025-RA | Right Angled connection for installations with space constraints

  • Réf. fabricant P502-025-RA
  • PART #642592
Lengths: 25 FT. : 7.62 M
Description

Tripp Lite's 25 foot SVGA/VGA Right Angle monitor replacement cable is the gold standard in video cables. One end features a super-slim right angle connection for tight spaces, i.e., behind a PC. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 male connectors are molded and have integral strain relief to ensure they last a lifetime.

Caractéristiques
  • HD15 male to HD15 male molded connectors
Applications

Gold plated connectors and gold plated copper contacts ensure excellent conductivity.

Spécifications
  • Constructed from mini-coax (RGB) and paired video wire construction for superior signal quality.
Infos techniques et normes

Resolutions up to 2048 x 1536

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires