Select Country and Language Canada / French
Changer de pays
P502-050-P | TRIPP LITE

TRIPP LITE | P502-050-P | Superior molded cables with foil and braid shielding for maximum EMI/RFI protection

  • Réf. fabricant P502-050-P
  • PART #642596
Lengths: 50 FT. : 15.24 M
Description

Tripp Lite's 50ft Plenum Rated SVGA cable is ideal in Educational or Commercial installations where local fire codes call for a CMP rated cable to run through walls, ceilings, and plenum air chambers. 100ft distance is achieved through high quality construction: 75ohm Coaxial conductors for Red, Green, and Blue (RGB) signals, each protected by a 93% tinned copper braid shield. An overall shiled of Mylar foil and 85% Copper Braid shield ensures maximum signal integrity.

Caractéristiques
  • Resolutions up to 2048 x 1536
Applications

Gold plated connectors and gold plated copper contacts ensure excellent conductivity

Spécifications
  • Constructed from mini-coax (RGB) and paired video wire construction for superior signal quality
Infos techniques et normes

Resolutions up to 2048 x 1536

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires