Select Country and Language Canada / French
Changer de pays
P504-003-SM | TRIPP LITE

TRIPP LITE | P504-003-SM | Slim, compact SVGA / VGA Male - Male Cable with Audio, 3ft

  • Réf. fabricant P504-003-SM
  • PART #642602
Lengths: 3 FT. : 0.91 M
Description

Tripp Lite's 3-ft, PVC, SVGA / VGA Compact monitor replacement cable, features a 40% reduced diameter cable, smaller molded connectors, and built-in 3.5mm stereo plugs, for extending audio as well as video. The mini-coax (RGB) and paired video wire construction delivers superior video signal quality, up to 2048x1536. Nickel plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 male connectors are molded and have integral strain relief to ensure long life.

Caractéristiques
  • HD15 male to HD15 male molded connectors
Applications

Supports up to 2048x1536 Resolution

Spécifications
  • Smaller, more compact, molded ends than standard VGA cables
Infos techniques et normes

Supports resolutions up to 1600 x 1200

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires