Select Country and Language Canada / French
Changer de pays
P504-025 | TRIPP LITE

TRIPP LITE | P504-025 | Extend both Video and Audio signals

  • Réf. fabricant P504-025
  • PART #642607
Description

Tripp Lite's 25 foot PVC SVGA/VGA monitor replacement cable features built-in 3.5mm stereo plugs, for extending audio as well video. The mini-coax (RGB) and paired video wire construction delivers superior video signal quality. Nickel plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 male connectors are molded and have integral strain relief to ensure they last a long time.

Caractéristiques
  • Computer side Audio Pigtail: 8in Display side Audio Pigtail: 24in
Applications

HD15 male to HD15 male and 3.5mm to 3.5mm molded connectors

Spécifications
  • Constructed from mini-coax (RGB) and paired video wire construction for superior signal quality.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires