Select Country and Language Canada / French
Changer de pays
P504-100-EZ | TRIPP LITE

TRIPP LITE | P504-100-EZ | Single run for HD15 Video and Stereo

  • Réf. fabricant P504-100-EZ
  • PART #642610
Lengths: 100 FT. : 30.48 M
Description

Tripp Lite's 100 ft. SVGA/VGA Easy Pull Monitor Cable with Connectors and built-in 3.5mm Audio makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HD15 connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is re-attached. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both high density DB15 males and 3.5mm stereo connectors are molded and have integral strain relief to ensure they last a long time.

Caractéristiques
  • Computer side Audio Pigtail: 8in Display side Audio Pigtail: 24in
Applications

Superior-molded cables with foil and braid shielding for maximum EMI/RFI protection

Spécifications
  • Threaded circular DIN connector provides secure reattachment
Infos techniques et normes

HD15 male to HD15 male and 3.5mm Stereo M/M molded connectors

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires