Select Country and Language Canada / French
Changer de pays
P560-100-HD | TRIPP LITE

TRIPP LITE | P560-100-HD | 24AWG High Definition Cable

  • Réf. fabricant P560-100-HD
  • PART #642628
Lengths: 100 FT. : 30.48 M
Description

Tripp Lite's 100 ft, High Definition DVI Dual Link TMDS cable delivers the high performance and high bandwidth needed for today's digital video displays. 24AWG wire and gold-plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Use in conjunction with DVI video cards that are specified as Dual Link. Both DVI connectors are molded, have integral strain relief for long life reliability, and ferrite collars to drain off extraneous electrical interference. In most applications, a signal booster (B120-000) will need to be used with this cable to ensure a signal strong enough for your display.

Caractéristiques
  • Superior molded cables with foil/braid shielding for maximum EMI/RFI protection
Applications

Meets DVI DDWG Standard

Spécifications
  • Dual Link digital signalling for transmission speeds to 9.9Gbps
Infos techniques et normes

In most applications, a signal booster (B120-000) will need to be used with this cable to ensure a signal strong enough for your display

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires