Select Country and Language Canada / French
Changer de pays
P561-050-EZ | TRIPP LITE

TRIPP LITE | P561-050-EZ | Two-piece design runs through conduit or other tight areas

  • Réf. fabricant P561-050-EZ
  • PART #642633
Lengths: 50 FT. : 15.24 M
Description

Tripp Lite's 50 ft. DVI-D Single Link Easy Pull All-in-One Monitor Cable makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a DVI connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is reattached. Use in conjunction with DVI video cards that are specified as Single Link. DVI connectors are molded, have integral strain relief for long life reliability, and a ferrite collar to drain off extraneous electrical interference. In most applications, a signal booster (B120-000-SL) will need to be used with this cable to ensure a signal strong enough for your display.

Caractéristiques
  • Superior molded cables with foil/braid shielding for maximum EMI/RFI protection
Applications

Compatible with Flat Panel Displays, Digital CRT Displays and Projectors

Spécifications
  • For use with Single Link TMDS specified equipment
Infos techniques et normes

In most applications, a signal booster (B120-000-SL) will need to be used with this cable to ensure a signal strong enough for your display

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires