Select Country and Language Canada / French
Changer de pays
P561-100 | TRIPP LITE

TRIPP LITE | P561-100 | For use with Single Link TMDS specified equipment

  • Réf. fabricant P561-100
  • PART #642635
Lengths: 100 FT. : 30.48 M
Description

Tripp Lite's 100-ft. DVI Single Link TMDS cable delivers the high performance, high bandwidth needed for today's digital video displays. Gold plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Use in conjunction with DVI video cards that are specified as Single Link. Both DVI connectors are molded, have integral strain relief for long life reliability, and ferrite collars to drain off extraneous electrical interference. In most applications, a signal booster (B120-000-SL) will need to be used with this cable to ensure a signal strong enough for your display.

Caractéristiques
  • Superior molded cables with foil/braid shielding for maximum EMI/RFI protection
Applications

High Speed Digital Transmission to 9.9Gbps

Spécifications
  • Provides bandwidth for resolutions up to 1920 x 1200
Infos techniques et normes

In most applications, a signal booster (B120-000-SL) will need to be used with this cable to ensure a signal strong enough for your display

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires