Select Country and Language Canada / French
Changer de pays
P562-006-SL | TRIPP LITE

TRIPP LITE | P562-006-SL | Superior molded cables with foil/braid shielding for maximum EMI/RFI protection

  • Réf. fabricant P562-006-SL
  • PART #642641
Lengths: 6 FT. : 1.83 M
Description

Tripp Lite's 6-ft. DVI-D Single Link TMDS Extension cable delivers the high performance, high bandwidth needed for today's digital video displays. Gold plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Supports DVI Single Link computer video resolutions up to 1920 x 1200, and HD resolutions up to 1920 x 1080. High speed data transmission rates up to 4.95Gbps are also supported. Both DVI-D connectors are molded and have integral strain relief for long life reliability. PC and Mac compatible. Meets DVI DDWG standards

Caractéristiques
  • Meets DVI DDWG Standard
Applications

Supports DVI Single Link computer video resolutions up to 1920 x 1200, and HD resolutions up to 1920 x 1080

Spécifications
  • Compatible with Flat Panel Displays, Digital CRT Displays and Projectors
Infos techniques et normes

For use with Digital CRT displays, Flat Panel Displays, HDTV and Projectors

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires