Select Country and Language Canada / French
Changer de pays
P566-016 | TRIPP LITE

TRIPP LITE | P566-016 | Creates a pure digital connection between a
DVI-enabled computer and a HDMI-enabled display or TV

  • Réf. fabricant P566-016
  • PART #642649
Type: COUPLERS
Description

Tripp Lite's 16ft DVI - HDMI ( High Definition Multimedia Interface ) cable allows interconnection between digital display devices, such as DTV's ( Digital Television ), Plasma displays, LCD TV's, and projectors, to Digital source devices, such as Digital Set-Top boxes, DVD/DVD-R players, and AV receivers. HDMI DTV's will display video received from existing DVI-equipped products, and DVI-equipped TVs will display video from HDMI sources. HDMI technology uses a much more compact and user-friendly connector than the existing DVI connector. The HDMI specification handles higher-bandwidth, uncompressed video, and multi-channel digital audio, all in one neat cable solution. (DVI-HDMI cable supports video digital only).

Caractéristiques
  • RoHS Compliant
Applications

Impedance matched twisted pair construction reduces cross-talk and interference

Spécifications
  • Premium Double-Shielded HDMI compliant cable protects against outside noise (EMI/RFI)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires