Select Country and Language Canada / French
Changer de pays
P568-003-WH | TRIPP LITE

TRIPP LITE | P568-003-WH | Creates a pure digital connection between HDMI-enabled HDTV display devices and HDMI-enabled digital video sources

  • Réf. fabricant P568-003-WH
  • PART #642655
Color: WHITE
Lengths: 3 FT. : 0.91 M
Description

Tripp Lite's 3-ft. White High Speed HDMI (High-Definition Multimedia Interface) Gold Cable allows interconnection between digital display devices, such as DTV's (Digital Television), Plasma displays, LCD TV's and projectors, to Digital source devices, such as Digital Set-Top boxes, Blu-Ray players and AV receivers. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from the source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through one single cable. An HDMI connection allows input at high rates of speed, up to 10.2 Gbps.

Caractéristiques
  • Premium double-shielded cable protects against outside noise (EMI/RFI)
Applications

Premium double-shielded cable protects against outside noise (EMI/RFI)

Spécifications
  • Gold-plated connectors provide optimal signal transfer
Infos techniques et normes

Impedance-matched twisted-pair construction reduces cross-talk and interference

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires