Select Country and Language Canada / French
Changer de pays
P568-010-FL | TRIPP LITE

TRIPP LITE | P568-010-FL | Flat design for better manageability

  • Réf. fabricant P568-010-FL
  • PART #642662
Lengths: 10 FT. : 3.05 M
Description

Tripp Lite's 10-ft Flat High Speed HDMI (High Definition Multimedia Interface) Gold Cable allows interconnection between digital display devices, such as DTV's (digital television), plasma displays, LCD TV's, and projectors, to Digital source devices, such as digital set-top boxes, Blu-Ray players, and AV receivers. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. Utilizing a flat design, each individual inner conductor is organized differently to reduce cross-talk between the wires, which produces a cleaner signal than round HDMI cables. Flat HDMI cables also fit closer to walls and better around bends and turns, as well as under carpeting.

Caractéristiques
  • Impedance-matched twisted-pair construction reduces cross-talk and interference
Applications

Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter

Spécifications
  • Creates a pure digital connection between HDMI-enabled HDTV display devices and HDMI-enabled digital video sources
Infos techniques et normes

Bandwidth up to 10.2 Gbps - Full 1080p resolution

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires