Select Country and Language Canada / French
Changer de pays
P568-010-SW | TRIPP LITE

TRIPP LITE | P568-010-SW | 180 degree swivel design is ideal for flat panel HDTVs and other hook-ups where space is limited

  • Réf. fabricant P568-010-SW
  • PART #642663
Lengths: 10 FT. : 3.05 M
Description

Tripp Lite's High Speed HDMI cables with Swivel connectors make it easier to install audio and video components against walls - the rotating connectors are able to swing the cable plug up to 90 degrees, left or right, creating just the right angle between the connector and the cable so that you will need just half the mounting space. This also keeps the HDMI cable from being pinched in tight quarters, which could degrade signal performance. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from the source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through one single cable. An HDMI connection allows input at high rates of speed, up to 10.2 Gbps.

Caractéristiques
  • Gold-plated connectors provide optimal signal transfer
Applications

Gold-plated connectors provide optimal signal transfer

Spécifications
  • Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter
Infos techniques et normes

Premium double-shielded cable protects against outside noise (EMI/RFI)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires