Select Country and Language Canada / French
Changer de pays
P568-025-EZ | TRIPP LITE

TRIPP LITE | P568-025-EZ | Two-piece design runs through conduit or other tight areas

  • Réf. fabricant P568-025-EZ
  • PART #642669
Lengths: 25 FT. : 7.62 M

Tripp Lite's 25 ft. High Speed HDMI Easy Pull Monitor Cable w/ Connectors makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HDMI connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is reattached. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both HDMI male ends are molded and have integral strain relief to provide long life. UL20276 Digital Video Cable supports 1080p. In most applications, a signal booster (B122-000-60) will need to be used with this cable to ensure a signal strong enough for your display.

  • Impedance-matched twisted-pair construction reduces cross-talk and interference

High quality quad-shielded cable with Gold connectors and pins

  • Superior-molded cables with foil and braid shielding for maximum EMI/RFI protection
Infos techniques et normes

Bandwidth up to 10.2 Gbps - Full 1080p resolution

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires