Select Country and Language Canada / French
Changer de pays
P568-100-EZ | TRIPP LITE

TRIPP LITE | P568-100-EZ | Two-piece design runs through conduit or other tight areas

  • Réf. fabricant P568-100-EZ
  • PART #642676
Lengths: 100 FT. : 30.48 M

Tripp Lite's 100 ft. High Speed HDMI Easy Pull All-in-One Monitor Cable makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a HDMI connector wouldn't fit through. Diameter of the circular DIN end is only 7/8". Circular Easy Pull connector is threaded to ensure maximum security once the cable is reattached. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from the source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through a single cable. An HDMI connection allows input at high rates of speed, up to 10.2 Gbps. In most applications, a signal booster (B122-000-60) will need to be used with this cable to ensure a signal strong enough for your display.

  • Impedance-matched twisted-pair construction reduces cross-talk and interference

Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter

  • Creates a pure digital connection between HDMI-enabled HDTV display devices and HDMI-enabled digital video sources
Infos techniques et normes

Bandwidth up to 10.2 Gbps - Full 1080p resolution

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires