Select Country and Language Canada / French
Changer de pays
P569-003 | TRIPP LITE

TRIPP LITE | P569-003 | 3ft High Speed with Ethernet HDMI cable v1.4

  • Réf. fabricant P569-003
  • PART #642678
Lengths: 3 FT. : 0.91 M

Tripp Lite P569 Series HDMI cables are the latest generation of Digital Video and Audio: HDMI High Speed with Ethernet. These cables offer the highest level of performance by HDMI: supports Ethernet Data Connectivity, Audio Return Channel, 3D support, and video resolutions up to 4096 x 2160. High Speed (or "category 2") HDMI cables have been tested to perform at speeds of 340Mhz or up to 10.2Gbps, which is the highest bandwidth currently available over an HDMI cable and, can successfully handle 1080p signals including those at increased color depths and/or increased refresh rates from the source. These cables are backward compatible with previous versions of HDMI, and will work in all HDMI cabling scenarios.

  • Impedance matched twisted pair construction reduces cross-talk and interference

Fully molded cables, with Gold plated connectors assures long life

  • Backward compatible to previous HDMI generations
Infos techniques et normes

Bandwidth up to 10.2 Gbps - Full 1080p resolution

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires