Select Country and Language Canada / French
Changer de pays
P570-006-MICRO | TRIPP LITE

TRIPP LITE | P570-006-MICRO | 6ft HDMI to Micro HDMI High Speed with Ethernet Cable

  • Réf. fabricant P570-006-MICRO
  • PART #642685
Type: COUPLERS
Description

Tripp Lite's 6ft, HDMI to Micro HDMI High Speed w/Ethernet Audio/Video cable allow devices with Micro-HDMI output ports, such as Smart Phones, Cameras, Notebooks, and other portable devices, to attach to standard HDMI displays such as TV's, monitors, Projectors, etc. Cable complies with HDMI v1.4 specifications, and is capable of transfering 1080p, Ethernet, 3D video, as well as digital audio.Featuring a full 19-pin array like larger HDMI connectors, only in a miniaturized version, the HDMI Micro Connector saves space on portable devices, while allowing the full capabilities of current HDMI v1.4 digital signaling.

Caractéristiques
  • Rugged, molded connectors for a lifetime of use
Applications

Mylar Foil and Braid Shielding for maximum noise suppression

Spécifications
  • 1080p, 3D, Blu-Ray, Ethernet, Digital Audio transfer
Infos techniques et normes

Gold plated contacts and connector shell assures highest signal quality

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires