Select Country and Language Canada / French
Changer de pays
P571-006-MINI | TRIPP LITE

TRIPP LITE | P571-006-MINI | HDMI 1.4 Compliant

  • Réf. fabricant P571-006-MINI
  • PART #642687
Type: COUPLERS
Description

Tripp Lite's 6ft HDMI to Mini-HDMI High Speed with Ethernet cable allows you to connect Digital Cameras, Camcorders, and other digital devices with the mini-HDMI connector, directly to your standard HDMI enabled TV. This cable type offers the same baseline performance as standard High Speed HDMI Cable (1080p video resolution and beyond), plus an additional, dedicated data channel, known as the HDMI Ethernet Channel, for device networking. HDMI Ethernet Channel functionality is only available if both linked devices are HDMI Ethernet Channel-enabled. Cable is HDMI 1.4 compliant, which supports not only the Ethernet component, but: 3D, Audio Return Channel, 4K Support, and Content type.For devices that have the HDMI "Micro" connector to standard HDMI, see Tripp Lite's P570-series cables.

Caractéristiques
  • HDTV to Digital Camera connection
Applications

HDTV to Digital Camera connection

Spécifications
  • 24K Gold Connectors
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires