Select Country and Language Canada / French
Changer de pays
P580-030 | TRIPP LITE

TRIPP LITE | P580-030 | The future standard for Digital Video and Audio connections

  • Réf. fabricant P580-030
  • PART #642699
Lengths: 30 FT. : 9.14 M
Description

DisplayPort is a digital display interface standard put forth by the Video Electronics Standards Association (VESA). It defines a digital audio/video interconnect intended to be used between computer and display monitors, or computers and home theater systems. Similar to HDMI, in that it supports both Digital Video/Audio signals, DisplayPort is geared more toward the computer market, where HDMI dominates the Home Theater market. Tripp Lite's DisplayPort cables support a maximum bandwidth of 10.8Gbps, as well as DPCP ( DisplayPort Content Protection), and HDCP.

Caractéristiques
  • Supports High Definition Content Protection ( HDCP )
Applications

Supports High Definition Content Protection ( HDCP )

Spécifications
  • Monitor Resolution Support: 2560x1600 @ 60Hz, 1920x1200 @ 120Hz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires