Select Country and Language Canada / French
Changer de pays
P602-010 | TRIPP LITE

TRIPP LITE | P602-010 | Supports bi-directional communication

  • Réf. fabricant P602-010
  • PART #642713
Lengths: 10 FT. : 3.05 M
Description

Tripp Lite's 10-ft. bi-directional parallel printer cable connects computers with a DB25 female parallel port to parallel printers with a Centronics 36 female parallel port. The cable has DB25 male/Cent36 male connectors and supports bi-directional communication. It is manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection. Bi-directional communication allows your printer to broadcast printer error messages back to network computers. Use IEEE cable if IEEE specifications are required.

Caractéristiques
  • Molded ends with easy-grip textured overmold
Applications

Bi-directional communication allows your printer to broadcast printer error messages back to network computers

Spécifications
  • Superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection
Infos techniques et normes

Use IEEE cable if IEEE specifications are required

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires