Select Country and Language Canada / French
Changer de pays
P606-006 | TRIPP LITE

TRIPP LITE | P606-006 | Supports high-speed IEEE 1284 bi-directional communication (modes: standard compatible nibble byte ECP and EPP)

  • Réf. fabricant P606-006
  • PART #642714
Lengths: 6 FT. : 1.83 M
Description

Tripp Lite's 6-ft. IEEE 1284 A-B parallel printer cable connects computers with a DB25 female parallel port to parallel printers with a Centronics 36 female parallel port. It supports high-speed IEEE 1284 bi-directional communication. The cable features nickel plated DB25 male/Cent36 male connectors and gold plated copper contacts for superior conductivity. It is manufactured from superior molded cable with integral strain relief and double shielding for maximum EMI/RFI protection. It contains low-capacitance, impedance matched, twisted-pair conductors that protect against cross-talk and other transmission problems.

Caractéristiques
  • Molded ends with easy-grip textured overmold
Applications

Superior molded cable with integral strain relief and double shielding (foil and braid) for maximum EMI/RFI protection

Spécifications
  • Nickel plated connectors and gold plated copper contacts offer superior conductivity
Infos techniques et normes

Use IEEE cable if IEEE specifications are required

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires