Select Country and Language Canada / French
Changer de pays
P750-006 | TRIPP LITE

TRIPP LITE | P750-006 | Connects a PS/2 computer to a Tripp Lite B004-008 8-Port KVM Switch.

  • Réf. fabricant P750-006
  • PART #642716
Lengths: 6 FT. : 1.83 M
Description

Tripp Lite's 6-ft. PS/2 (3-in-1) KVM cable kit is designed to connect a PS/2 computer to Tripp Lite's B004-008 Standard 8-Port KVM switch. This premium 3-in-1 cable provides superior performance and cable management. The KVM Switch side of the cable kit consists of a HD15 Male cable. The Computer side of the cable kit consists of a PS/2 (MiniDIN6) Male Mouse cable, a PS/2 (MiniDIN6) Male Keyboard cable and a HD15 Male cable. This low profile cable kit is incredibly flexible, making cable management a breeze. All cables are manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection.

Caractéristiques
  • Low-capacitance impedance matched twisted-pair conductors protect against cross-talk and other transmission problems
Applications

Provides superior performance and cable management

Spécifications
  • Computer side of the cable kit consists of a PS/2 (MiniDIN6) Male Mouse cable, a PS/2 (MiniDIN6) Male Keyboard cable and a HD15 Male cable
Infos techniques et normes

Bi-directional communication allows your printer to broadcast printer error messages back to network computers

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires