Select Country and Language Canada / French
Changer de pays
P753-006 | TRIPP LITE

TRIPP LITE | P753-006 | 6 Foot PS/2 (3-in-1) Cable Kit for Tripp Lite's B007-008 KVM Switch Black

  • Réf. fabricant P753-006
  • PART #341451
Type: ACCESSORIES
Description

Tripp Lite's 6-ft. PS/2 (3-in-1) KVM cable kit connects a PS/2 computer to a B007-008 KVM switch. It can also be used to connect a PS/2 computer or PS/2 KVM Switch to Tripp Lite's B013-000 Console Extender Kit. This premium 3-in-1 cable is made using innovative cabling that is low profile and super flexible, while maintaining the superior performance exhibited in our other KVM cables. The KVM Switch side of the cable kit consists of a HD15 Female cable, a PS/2 (MiniDIN6) Mouse cable and a PS/2 (MiniDIN6) Keyboard cable. The Computer side of the cable kit consists of a HD15 Male cable, a PS/2 (MiniDIN6) Male Mouse cable and a PS/2 (MiniDIN6) Keyboard cable. All cables are manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection.

Caractéristiques
  • Connects a PS/2 computer to a B007-008 KVM switch
  • Connects a PS/2 computer or PS/2 KVM Switch to Tripp Lite's B013-000 Console Extender Kit
  • Gold plated copper contacts offer superior conductivity
  • Double shielding (foil and braid) for maximum EMI/RFI protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires