Select Country and Language Canada / French
Changer de pays
P756-010 | TRIPP LITE

TRIPP LITE | P756-010 | Connects a USB Computer to Tripp Lite's B006-VUA4-K-R KVM Switch

  • Réf. fabricant P756-010
  • PART #642719
Lengths: 10 FT. : 3.05 M
Description

Tripp Lite's 10-ft. USB (All-in-1) KVM cable kit is designed to connect a USB computer to Tripp Lite's B006-VUA4-K-R KVM Switch. This premium All-in-1 cable provides superior performance and cable management. The KVM Switch side of the cable kit consists of a HD15 Male cable, plus two 3.5mm stereo connectors. The computer side of the cable kit consists of a HD15 Male cable, USB A Male cable, and 2 x 3.5mm stereo connectors for Speaker and Microphone connections. All cables are manufactured from superior molded cabling with integral strain relief and foil shielding for maximum EMI/RFI protection.

Caractéristiques
  • Low profile cable is super flexible and easy to control
Applications

Computer side of the cable kit consists of a HD15 Male cable, a USB A Male cable, 2 x 3.5mm Speaker/Microphone

Spécifications
  • KVM Switch side of the cable kit consists of a HD15 Male cable, plus two 3.5mm stereo connectors
Infos techniques et normes

Superior molded cable with integral strain relief and double shielding (foil and braid) for maximum EMI/RFI protection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires