Select Country and Language Canada / French
Changer de pays
P758-006 | TRIPP LITE

TRIPP LITE | P758-006 | 6 Foot USB Cable Kit for Tripp Lite's B006-VU4-R KVM Switch Grey

  • Réf. fabricant P758-006
  • PART #250375
Type: CABLE
Description

Tripp Lite's 6-ft. USB KVM cable kit connects a USB computer to a B006-VU4-R KVM switch. The KVM switch side of the cable kit consists of a USB Type B Male cable and a SVGA (HD15) Female monitor cable. The computer side of the cable kit consists of a USB Type A Male cable and a SVGA (HD15) Male monitor cable. All cables are manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection.

Caractéristiques
  • Required to connect a USB computer to the B006-VU4-R KVM switch
  • KVM switch side of the cable kit consists of a USB Type B Male cable and a SVGA (HD15) Female monitor cable
  • Computer side of the cable kit consists of a USB Type A Male cable and a SVGA (HD15) Male monitor cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires