Select Country and Language Canada / French
Changer de pays
P759-006 | TRIPP LITE

TRIPP LITE | P759-006 | 6-ft Cable Kit for B002-DUA2 / B002-DUA4 Secure KVM Switches

  • Réf. fabricant P759-006
  • PART #534926
Description

Tripp Lite's P759-006 KVM Cable Kit is used with our NIAP Secure KVM switches (models: B002-DUA2 and B002-DUA4). DVI Male to Male, USB A Male to USB B Male and 2 x 3.5mm for Speaker and Microphone. Fully molded for a lifetime of use.

Caractéristiques
  • 6-ft DVI / USB / Audio KVM Cable Kit
  • All-in-one design eliminates cable clutter and reduces cost
  • Fully molded construction for reliable data transmission
  • DVI-D Male to Male
  • USB A-B
  • 2 x 3.5mm to 2 x 3.5mm
  • Computers with DVI-D or DVI-I ports, US and 3.5mm stereo
  • Tripp Lite NIAP Secure KVM switch - B002-DUA2 or B002-DUA4