Select Country and Language Canada / French
Changer de pays
P772-015 | TRIPP LITE

TRIPP LITE | P772-015 | Links a B020 / B022 NetDirector KVM switch to another NetDirector KVM switch, allowing for the expansion of the number of computers/servers that can be controlled from a single keyboard, mouse and monitor

  • Réf. fabricant P772-015
  • PART #642723
Lengths: 15 FT. : 4.57 M
Description

Tripp Lite's 15-ft. daisy chain cable is designed to connect a B020 / B022 NetDirector KVM switch to another NetDirector KVM switch, allowing for the expansion of the number of computers/servers that can be controlled from a single keyboard, mouse and monitor. This premium cable features a PVC jacket and double shielding (foil and braid) for maximum EMI/RFI protection. The cable's DB25 connectors are molded with integral strain relief and easy-grip textured overmold.

Caractéristiques
  • USB A-B
Applications

Features a PVC jacket and double shielding (foil and braid) for maximum EMI/RFI protection

Spécifications
  • Connectors: DB25 Male to DB25 Female
Infos techniques et normes

2 x 3.5mm to 2 x 3.5mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires