Select Country and Language Canada / French
Changer de pays
P774-025 | TRIPP LITE

TRIPP LITE | P774-025 | Connects a PS/2 computer or a console converter to Tripp Lite NetDirector KVM switches (All B020 and B022 Series KVM Switches)

  • Réf. fabricant P774-025
  • PART #642724
Lengths: 25 FT. : 7.62 M
Description

Tripp Lite's 25-ft. PS/2 (3-in-1) KVM cable kit is designed to connect a PS/2 computer to Tripp Lite's NetDirector KVM switches (B020- and B022-Series KVM Switches). The KVM Switch side of the cable kit consists of a HD15 Male cable. The computer side of the cable kit consists of a HD15 Male cable, a PS/2 (MiniDIN6) Male Mouse cable and a PS/2 (MiniDIN6) Male Keyboard cable. This low profile cable is incredibly flexible making cable management a breeze. All cables are manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection.

Caractéristiques
  • Molded connectors with integral strain relief and easy-grip textured overmold
Applications

Molded ends with easy-grip textured overmold

Spécifications
  • Provides superior performance and cable management
Infos techniques et normes

Low profile cable is super flexible and easy to control

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires