Select Country and Language Canada / French
Changer de pays
P8GT | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | P8GT | APC Power-Saving Home/Office SurgeArrest, 8 Outlets with Phone Protection, 120V

  • Réf. fabricant P8GT
  • PART #419210
Number of Outlets: 8
Type: STAND ALONE PDU
Caractéristiques
  • Always on outlets - 8 outlet models offer dedicated space to accommodate wide transformer blocks without covering adjoining outlets and 2 always on outlets, you can plug 8 power cords including 3 transformers at the same time, in case you have equipment that has to stay on all the time, such as fax machine, you can plug it in always on outlets, the equipment will be protected and will have power supply even when the unit is switched off
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • Computer compatibility - The "power-saving outlets" feature will work regardless of whether a desktop computer, laptop or netbook is used as the "Master" device
  • EMI and RFI noise filtering - Reduces line noise that can cause data loss and keyboard errors
  • 3 Modes of protection (L-N : L-G : N-G) - The remaining modes continue to provide protection in the event a mode of protection is compromised as a result of a surge
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges, it is very important to protect your equipment from "back door" electric surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • Power saving outlets - Automatically cuts power to idle equipment to conserve electricity
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through a surge protector, lower IEEE let-through ratings indicate better protection and performance; the APC essential SurgeArrest series offers optimal performance with a let-through rating of less than 330 Volt for north american products and a rating of less than 15% for products sold
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires